7/8 x 5 in. Brass Cabinet Pull in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Arvo 7/8 x 5 in. Brass Cabinet Pull in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Arvo 7/8 x 5 in. Brass Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #SH441759
  • Item #7899277
  • Manufacturer Part #441759
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4" Centers measures: 4-1/8". The overall dimensions: 5" L x 7/8" W x 1-1/2" D.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Arvo
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-1/2 in
Hardware Included:
Yes
Hardware Type:
Pull
Length:
5 in
MA Approved -:
No
Material:
Brass
Projection:
1-1/2 in
Style:
Contemporary
WaterSense Labeled:
No
Weight:
1 lb
Width:
7/8 in