19 x 20 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Pewter
Atlas 19 x 20 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rear drain location.
- Sound insulation coating/pads on sides and bottom.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- Basin Depth:
- 8-5/8 in
- Basin Length:
- 17 in
- Basin Width:
- 18 in
- CSA Certified:
- CSA B45.4-17
- Collection:
- Atlas
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Pewter
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- Height:
- 9 in
- Length:
- 19 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Type:
- S441065
- WaterSense Labeled:
- No
- Width:
- 20 in