Atlas 29 x 20 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink in Pewter

Part #SH441069  |  Item #7799661  |  Manufacturer Part #441069

Color/Finish:
Pewter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Depth to rim: 8-5/8". Depth to top of divider: 4-1/2".
  • Sound insulation coating/pads on sides and bottom.
  • Rear drain location.

Specifications

ADA Compliant: No

Collection: Atlas

Color Finish: Pewter

Color Finish Category: Silver Tones

Drain Diameter: 3-1/2 in

Drain Location: Rear

Faucet Included: No

Gauge: 16

Height: 9 in

Length: 29 in

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Shape: Rectangular

Sink Installation Type: Farmhouse

Sink Material: Stainless Steel

Type: S441069

Width: 20 in