Signature Hardware

Atria Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

Part #SHBE4RTGBN  |  Manufacturer Part #SHBE4RTGBN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handles
  • Requires rough-in valve: MIR674164
  • Hand shower maximum flow rate: 1.8 gpm
  • Lift rod diverter to hand shower
  • Factory installed backflow prevention check valve

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in - 16 in

Collection: Atria

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 3-1/16 in

Faucet Height: 8-3/4 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Flow Rate: 7.5 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.8

Handle Material: Metal

Handle Type: Lever

Height: 8-3/4 in

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Function: Single

Spout Height: 5-1/16 in

Spout Reach: 7-3/8 in

Trim Only: Yes

Tub Spout Reach: 7-3/8 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes

Width: 23-5/8 in