Signature Hardware

Atria Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #SHWSCBE800BN  |  Manufacturer Part #SHWSCBE800BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • With brass pop-up

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Atria

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-5/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Length in : 2-3/4 in

Handle Material: Brass

Handle Type: Lever

Height: 6-5/16 in

Lead Law Compliant: Yes

Length: 13-5/8 in

Material: Brass

Maximum Deck Thickness: 2-7/16 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Product Type: Bathroom Faucet

Spout Height: 3-3/4 in

Spout Reach: 5-5/16 in

Spout Swivel: No

Spout Type: Non-Diverter

Trim Only: No

WaterSense Labeled: Yes

Weight: 7.5

Width: 7-1/8 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Signature Hardware Atria Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel