Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Chrome
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Chrome
Manufacturer Part #SHWSCBE807CP
You last purchased this on
 
Signature Hardware

Beasley Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Chrome
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Chrome
Manufacturer Part #SHWSCBE807CP
Signature Hardware

Beasley Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SHWSCBE800CP
  • Item #7506565
  • Manufacturer Part #447941
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Faucet is constructed of brass ensuring a lifetime of durability
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance
  • Connects to water supply using a 1/2 in IPS connection
  • Conforms to the standards set out by the Americans with disabilities act (ADA)
  • Designed to accommodate mounting decks up to 2-7/16 in thick
  • Installs into 3 faucet holes with 6 in - 12 in centers
  • Bring vintage style to your bathroom with the Beasley widespread faucet
  • Drain is only compatible with sinks that have an overflow
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Length (in):
2-3/4 in
Handle Type:
Lever
Height:
6-5/16 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
13-5/8 in
MA Approved -:
Yes
Maximum Deck Thickness:
2-7/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
3-3/4 in
Spout Reach:
5-5/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
7-1/8 in