Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Manufacturer Part #SHWSCBE807PN
You last purchased this on
 
Signature Hardware

Beasley Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Manufacturer Part #SHWSCBE807PN
Signature Hardware

Beasley Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #SHWSCBE800PN
  • Item #7506577
  • Manufacturer Part #447873
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Faucet is constructed of brass ensuring a lifetime of durability
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance
  • Connects to water supply using a 1/2 in IPS connection
  • Conforms to the standards set out by the Americans with Disabilities Act (ADA)
  • Designed to accommodate mounting decks up to 2-7/16 in thick
  • Installs into 3 faucet holes with 6 in - 12 in centers
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Length (in):
2-3/4 in
Handle Type:
Lever
Height:
6-5/16 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
13-5/8 in
MA Approved -:
Yes
Maximum Deck Thickness:
2-7/16 in
NSF:
NSF 61-2020, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
3-3/4 in
Spout Reach:
5-5/16 in
Spout Swivel:
No
Supply Lines Included:
No
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
7.57 lb
Width:
7-1/8 in