Signature Hardware

Atria Vessel Mount Bathroom Sink in White

Part #SH398746  |  Manufacturer Part #SH398746

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sink material is solid and the same color throughout.
  • Matte finish is easy to maintain and repair, if needed.

Specifications

Collection: Atria

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-1/2 in

Height: 5-3/4 in

Length: 22-7/8 in

Material: Resin

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 22-7/8 in x 14-7/8 in x 5-3/4 in

Pedestal Only - FEI: No

Product Type: Vessel Sink

Shape: Oval

Sink Bowl Size: 21-1/2 in x 13-1/2 in

Sink Depth: 5-3/4 in

Sink Installation Type: Vessel Mount

Sink Material: Resin

Vessel Only - FEI: Yes

Weight: 20

Width: 14-7/8 in