Audrey 58-1/2 x 30-3/4 in. Freestanding Bathtub Offset Drain in White

Part #SH263986  |  Item #7614758  |  Manufacturer Part #SH263986

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All dimensions (± 1/2").
  • Textured slip-resistant bottom.
  • Pre-leveled base.
  • Cut out template included.
  • A dual-mount design, this can be installed as a drop-in or undermount tub.
  • 57-gallon (215.8-Liters) operating capacity.

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 39 in

Basin Width: 16-1/2 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5-17

Capacity: 46 gal

Clawfoot Color Finish: Polished Brass

Clawfoot Included: Yes

Clawfoot Material: Aluminum

Collection: Audrey

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Offset

Faucet Included: No

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Holes: No Hole

Number of Occupants: 1

Origin: Global

Overall Height: 24-1/2 in

Overall Length: 58-1/2 in

Overall Width: 30-3/4 in

Size: 58-1/2 in x 30-3/4 in

Soaking Depth: 18-1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 115