Signature Hardware

Avignon 1/2 x 5-1/2 in. Brass Cabinet Pull in Antique Copper

Part #SH441683  |  Manufacturer Part #SH441683

Color/Finish:
Antique Copper

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-3/4" overall dimensions: 5-1/2" W x 1/2" H x 1-1/2" D.

Documents

Specifications

Application: Residential

Collection: Avignon

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 1-1/2 in

Hardware Included: Yes

Hardware Type: Pull

Height: 1/2 in

Material: Brass

Type: SH226234

Weight: 1

Width: 5-1/2 in