1/2 x 9-7/8 in. Bronze Cabinet Pull in Dark Bronze
Avignon 1/2 x 9-7/8 in. Bronze Cabinet Pull in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8" Center overall dimensions: 9-7/8" L x 1/2" W x 1-1/2" D.
Documents
Specifications
- Application:
- Residential
- Collection:
- Avignon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 1-1/2 in
- Hardware Included:
- Yes
- Hardware Type:
- Pull
- Height:
- 1/2 in
- Length:
- 9-7/8 in
- MA Approved -:
- No
- Material:
- Bronze
- Projection:
- 1-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 1/2 in