Signature Hardware

Avignon 21 in. Cylinder Appliance Pull in Antique Copper

Part #SH450271  |  Manufacturer Part #450271

Color/Finish:
Antique Copper

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Avignon

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 2-1/4 in

Hardware Included: Yes

Hardware Type: Pull

Height: 3/4 in

Length: 21 in

Material: Brass

Product Type: Appliance Pull

Shape: Cylinder

Style: Modern

Weight: 4

Width: 21 in