Signature Hardware
Bachelet Brass Round Passage Plate and Knob Set in Oil Rubbed Bronze
Part #SH410511 | Item #7701589 | Manufacturer Part #410511
Product Details
- Made of solid brass.
- Includes all necessary operating parts and fastening hardware.
Documents
Specifications
ADA Compliant: No
Application: Residential
Collection: Bachelet
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 2-3/4 in
Door Hardware Type: Lock
Handle Length in : 2-1/4 in
Handle Type: Passage
Hardware Included: Yes
Height: 8-3/8 in
Material: Brass
Shape: Rectangular
Size: 2-3/8 in
Style: Classical
Thickness: 1-3/4 in
Type: S410511
UL Listed: No
Weight: 4
Width: 2-1/2 in