Backsplash in Feathered White

Part #SH455865  |  Item #8962491  |  Manufacturer Part #455865

$ 100.00 EACH

Color/Finish:
Feathered White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Feathered White

Color Finish Category: Whites

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Material: Quartz

NSF Certified: No

Origin: Global

Product Type: Backsplash

Size: 31 in [delete]

Thickness: 3 cm

UL Listed: No

Vanity Top Shape: Rectangle

Width: 31 in