Backsplash in Riverside Grey

You last purchased this on
 
Signature Hardware

Backsplash in Riverside Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Backsplash in Riverside Grey

  • Fast #
  • Part #SH456060
  • Item #8962797
  • Manufacturer Part #456060
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Riverside Grey Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Riverside Grey
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Material:
Quartz
NSF Certified:
No
Origin:
Global
Product Type:
Backsplash
Thickness:
3 cm
UL Listed:
No
Vanity Top Shape:
Rectangle
Width:
73 in