4 x 14 in. Floor Register in Brushed Nickel Steel
Baer 4 x 14 in. Floor Register in Brushed Nickel Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Made of heavy-duty, 2 mm thick steel.
Documents
Specifications
- Application:
- Residential
- Collection:
- Baer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Duct Size:
- 4 in x 14 in
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Steel
- Size:
- 5-1/4 in X 15-3/8 in
- WaterSense Labeled:
- No
- Width:
- 14 in