Baer 4 x 8 in. for Residential Floor Register in Brushed Nickel Steel

Part #SH435436  |  Item #7707875  |  Manufacturer Part #435436

$ 24.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Baer

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Duct Size: 4 in x 8 in

Length: 4 in

MA Approved: No

Material: Steel

Size: 5-1/4 in X 9-3/8 in

WaterSense Labeled: No

Width: 8 in