6-1/8 in. Iron and Brass Rubber Padded Door Stop in Antique Brass
Ball 6-1/8 in. Iron and Brass Rubber Padded Door Stop in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottom of stopper is padded to help protect your floor
Specifications
- Application:
- Residential
- Collection:
- Ball
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 2-5/8 in
- Door Stop Type:
- Floor Door Stop
- Height:
- 6-1/8 in
- MA Approved -:
- No
- Material:
- Iron, Brass
- Product Type:
- Door Stop
- Size:
- 5-1/4 in x 6-1/8 in
- WaterSense Labeled:
- No
- Width:
- 5-1/4 in