Ball 6-1/8 in. Iron and Brass Rubber Padded Door Stop in Oil Rubbed Bronze

Part #SH420872  |  Item #7703413  |  Manufacturer Part #420872

$ 54.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bottom of stopper is padded to help protect your floor

Specifications

Application: Residential

Collection: Ball

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-5/8 in

Door Stop Type: Floor Door Stop

Height: 6-1/8 in

MA Approved: No

Material: [Iron, Brass]

Product Type: Door Stop

Size: 5-1/4 in x 6-1/8 in

WaterSense Labeled: No

Width: 5-1/4 in