2 x 10 in. for Residential Floor Register in Oil Rubbed Bronze Steel

You last purchased this on
 
Signature Hardware

Ballas 2 x 10 in. for Residential Floor Register in Oil Rubbed Bronze Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ballas 2 x 10 in. for Residential Floor Register in Oil Rubbed Bronze Steel

  • Fast #
  • Part #SH435461
  • Item #7708011
  • Manufacturer Part #435461
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Made of heavy-duty, 2 mm thick steel.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Ballas
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
2 in
MA Approved -:
No
Material:
Steel
Size:
3-1/2 in X 11-3/8 in
WaterSense Labeled:
No
Width:
10 in