Signature Hardware

Ballas 4 x 10 in. Floor Register in Antique Brass Steel

Part #SH435475  |  Manufacturer Part #SH435475

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Ballas

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 4 in

Material: Steel

Size: 5-1/4 in X 11-3/8 in

Width: 10 in