Signature Hardware

Bareva BAREVA WIDESPREAD BATHROOM FAUCET -

Part #SH417038  |  Manufacturer Part #SH417038

Type:

S417038
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Bareva

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.05 gpm

Handle Type: Lever

Height: 8-3/4 in

Material: Brass

Number of Handles: Two Handle

Spout Height: 6 in

Spout Reach: 4-1/4 in

Spout Type: Gooseneck

Trim Only: No

Type: S417038

Weight: 6

Width: 5-1/2 in