12 ft. 6 in. Steel Barn Door Rail Track With Drilling in Stainless Steel
Barn 12 ft. 6 in. Steel Barn Door Rail Track With Drilling in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It is recommended that the track be twice the length of the door panel.
- Drilled Track: Use when mounting surface is strong along the entire track and bolt location is universal (brick or cement wall).
- All track lengths over 7 feet ship in two pieces with a connector.
- Recommended for indoor use only.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Barn
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-1/2 in
- Length:
- 12-1/2 ft
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Barn Door Track
- Size:
- 12 ft 6 in x 1-1/2 in
- WaterSense Labeled:
- No