6 ft. 6 in. Steel Barn Door Rail Track No Drilling in Black
Barn 6 ft. 6 in. Steel Barn Door Rail Track No Drilling in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Undrilled Track: Use when the lag bolts are to be located in specific locations on a stud (drywall will not support the weight of the hardware and door).
- Undrilled black track will have two holes that need to be covered using the plugs provided. These holes are formed by the manufacturer during the finishing process, allowing the rail to be hung for drying.
- It is recommended that the track be twice the length of the door panel.
- Recommended for indoor use only.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Barn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1-1/2 in
- Length:
- 6-1/2 ft
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Barn Door Track
- Size:
- 6 ft 6 in x 1-1/2 in
- WaterSense Labeled:
- No