Barn 6 ft. 6 in. Steel Barn Door Rail Track No Drilling in Stainless Steel

Part #SH434641  |  Item #7743676  |  Manufacturer Part #SH434641

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • It is recommended that the track be twice the length of the door panel.
  • Undrilled Track: Use when the lag bolts are to be located in specific locations on a stud (drywall will not support the weight of the hardware and door).
  • Recommended for indoor use only.

Specifications

Application: Residential

Collection: Barn

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1-1/2 in

Length: 6-1/2 ft

Material: Steel

Product Type: Door Rail Track

Size: 6 ft 6 in x 1-1/2 in

Type: Barn Door Rail Track