1-1/2 in. Brass Base and Ceramic Round Cabinet Knob in Striped Brown with Oil Rubbed Bronze
Barringer 1-1/2 in. Brass Base and Ceramic Round Cabinet Knob in Striped Brown with Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
- Overall dimensions: 1-1/2" diameter x 1-5/8" projection.
Documents
Specifications
- Application:
- Residential
- Collection:
- Barringer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze, Striped Brown
- Depth:
- 1-5/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Knob
- Length:
- 1-1/2 in
- MA Approved -:
- No
- Material:
- Brass, Ceramic
- Projection:
- 1-5/8 in
- Shape:
- Round
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb