Signature Hardware

Barringer 1-1/4 in. Brass Base and Ceramic Round Cabinet Knob in Striped Brown with Oil Rubbed Bronze

Part #SH275466  |  Manufacturer Part #SH275466

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall dimensions: 1-1/4" diameter x 1-1/8" projection.
  • Includes fastening hardware.

Documents

Specifications

Application: Residential

Collection: Barringer

Color Finish: [Oil Rubbed Bronze, Striped Brown]

Color Finish Category: Bronze Tones

Depth: 1-1/8 in

Diameter: 1-1/4 in

Hardware Included: Yes

Hardware Type: Knob

Length: 1-1/4 in

Material: [Brass, Ceramic]

Shape: Round

Type: S275466

Weight: 0.15