1-1/4 in. Brass Base Ceramic and Porcelain Round Cabinet Knob in Black with Oil Rubbed Bronze
Barringer 1-1/4 in. Brass Base Ceramic and Porcelain Round Cabinet Knob in Black with Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black ceramic knob.
- Made of solid brass.
- Overall dimensions: 1-1/4" diameter x 1-1/8" projection.
- Includes fastening hardware.
Documents
Specifications
- Application:
- Residential
- Collection:
- Barringer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze, Black
- Depth:
- 1-1/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Knob
- Length:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Brass, Ceramic, Porcelain
- Projection:
- 1-1/8 in
- Shape:
- Round
- WaterSense Labeled:
- No
- Weight:
- 0.11 lb