Signature Hardware

Basket Strainer in Stainless Steel

Part #SHBS120SS  |  Manufacturer Part #SHBS120SS

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drain diameter: 3-1/2" with ball lock center post

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Opening: 3-1/2 in

Length: 4-3/8 in

Material: Brass

Outside Diameter: 4-3/8 in

Product Type: Strainer

Weight: 1

Width: 4-3/8 in