3-1/2 in. Brass Basket Strainer in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

3-1/2 in. Brass Basket Strainer in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

3-1/2 in. Brass Basket Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #SH171ORB
  • Item #2937972
  • Manufacturer Part #142985
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass construction, exposed pop-up drain without overflow
  • Drain diameter: 3-1/2"
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2020
Adjustable:
No
CSA Certified:
CSA B125.2-20
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-3/8 in
Drain Diameter:
3-1/2 in
Height:
2-1/2 in
MA Approved -:
Yes
Material:
Brass
Strainer Size:
3-1/2 in
Tailpiece Included:
No
WaterSense Labeled:
No