30 in. Floor Mount Vanity in Natural Teak

You last purchased this on
 
Signature Hardware

Bastian 30 in. Floor Mount Vanity in Natural Teak

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bastian 30 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH463488
  • Item #9304503
  • Manufacturer Part #463488
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Teak Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Made of A-grade teak.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
Collection:
Bastian
Color Finish Category:
Neutrals
Color Finish Name:
Natural Teak
Depth:
21-1/8 in
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
34 in
IAPMO Listed -:
No
Installation Type:
Floor Mount, Freestanding
Material:
Quartz, Teak
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
1
Number of Holes:
1 Hole
Number of Pieces:
3 Piece
Origin:
Global
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-1/4 in x 14-3/4 in
Thickness:
3 cm
Vanity Top Shape:
Rectangle
Width:
30 in