31 in. Floor Mount Vanity in Natural Teak
Bastian 31 in. Floor Mount Vanity in Natural Teak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vanity top sold separately.
Specifications
- Application:
- Residential
- Collection:
- Bastian
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 22 in
- Height:
- 34 in
- Installation Type:
- Freestanding
- MA Approved -:
- No
- Material:
- Teak
- Mirror Included:
- No
- Number of Doors:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Size:
- 30 in
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 30 in