48 in. Rectangular Vanity Mirror in Natural Teak

You last purchased this on
 
Signature Hardware

Bastian 48 in. Rectangular Vanity Mirror in Natural Teak

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bastian 48 in. Rectangular Vanity Mirror in Natural Teak

  • Fast #
  • Part #SH421625
  • Item #7630597
  • Manufacturer Part #421625
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Teak Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Surface mounted with a French cleat (wedge bracket).
  • Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Bastian
Color Finish Category:
Browns
Color Finish Name:
Natural Teak
Depth:
1 in
Height:
30 in
Installation Type:
Wall Mount
Material:
Teak
Product Type:
Vanity Mirror
Shape:
Rectangular
Size:
30 in x 48 in x 1 in
Style:
Modern
Width:
48 in