Bastian 7-7/8 in. Teak Bathroom Shelf in Natural Teak

Part #SH422710  |  Item #7744150  |  Manufacturer Part #SH422710

Color/Finish:
Natural Teak

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.
  • Includes recessed mounting brackets.

Specifications

Application: Residential

Collection: Bastian

Color Finish: Natural Teak

Color Finish Category: Browns

Depth: 6-3/4 in

Hardware Included: Yes

Height: 35 in

Installation Type: Wall Mount

Length: 7-7/8 in

Material: Teak

Number of Shelves: 5