7-7/8 in. Teak Bathroom Shelf in Whitewash
Bastian 7-7/8 in. Teak Bathroom Shelf in Whitewash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Bastian
- Color Finish Category:
- Whites
- Color Finish Name:
- Whitewash
- Depth:
- 6-3/4 in
- Hardware Included:
- Yes
- Height:
- 35 in
- Installation Type:
- Wall Mount
- Length:
- 7-7/8 in
- MA Approved -:
- No
- Material:
- Teak
- Number of Shelves:
- 5
- WaterSense Labeled:
- No