Bathroom Trim Kit with Extra Long P-trap in Oil Rubbed Bronze

Part #SH114337  |  Item #7696885  |  Manufacturer Part #114337

$ 89.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sink trim kit includes cross handle angle stops, escutcheons, supply tubes and a 1-1/4" P- trap.
  • 1/2" IPS angle stops for threaded pipe or 5/8" OD compression angle stops for 1/2" copper pipe.
  • 2-1/2" diameter wall flanges.
  • 1-1/2" deep x 3" diameter P-trap wall flange.
  • 1/2" tubing x 16" long flex supply tube.
  • Angle Stops have crosspoint handles with porcelain insets marked "H" and "C".

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CSA Certified: CSA B125.1-18

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: IPS

Faucet Part Type: Trim Kit

Handle Material: Brass

Handle Type: Cross

Installation Type: Wall Mount

Material: Brass

Number of Handles: Two Handle

P-Trap Design: Two Pieces

Pipe Tubing Size: 1/2 in

Trap Material: Brass

Trim Only: No

WaterSense Labeled: No

Weight: 2.4