Baudin 32 CONS SINK BRST SGL HOLE

Part #SHK448002  |  Item #8489834  |  Manufacturer Part #SH448002

$ 808.00 EACH

Type:

SHK448002
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Basin Depth: 4-1/2 in

Basin Length: 21-1/4 in

Basin Width: 13 in

Collection: Baudin

Drain Diameter: 1-3/4 in

Drain Included: No

Drain Location: Rear

Faucet Material: Plastic

Number of Shelves: 1

Overflow Included Yes or No: No

Pedestal Only - FEI: No

Sink Depth: 5-1/2 in

Sink Material: Porcelain

Type: SHK448002

Vessel Only - FEI: No