1 Robe Hook in Brushed Nickel
This product has been replaced by
Manufacturer Part #SHBERHZBN
Beasley 1 Robe Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-7/8 in
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- MA Approved -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Overall Height:
- 5-1/4 in
- Projection:
- 3-7/8 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 0.66 lb