20-3/8 in. Towel Bar in Brushed Nickel
This product has been replaced by
Manufacturer Part #SHBE18TBZBN
Beasley 20-3/8 in. Towel Bar in Brushed Nickel
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 20-3/8" L x 3-1/2" W x 2-3/8" H
- 18" towel bar has a towel holder length of 15-5/8"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Length:
- 20-3/8 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 20-3/8 in
- Projection:
- 3-1/2 in
- Shape:
- Round
- Style:
- Traditional
- WaterSense Labeled:
- No