24 in. Towel Bar in Oil Rubbed Bronze
Beasley 24 in. Towel Bar in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 26-3/8" L x 3-1/2" W x 2-3/8" H
- 24" towel bar has a towel holder length of 21-5/8"
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Beasley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Number of Bars:
- 1
- Overall Width:
- 26-3/8 in
- Product Type:
- Towel Bar
- Projection:
- 3-1/2 in
- Shape:
- Round
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 1.57 lb