4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Nickel
Beasley 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 1 Robe Hook in Polished Nickel
Part #SHBERHPN
Signature Hardware 24 in. Towel Bar in Polished Nickel
Part #SHBE24TBPN
Specifications
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Material:
- Metal
- Product Type:
- Bathroom Accessory Set
- Type:
- SHK447200
- Weight:
- 3.94 lb