Single Handle Floor Mount Filler Set in Polished Nickel - Valve Included
Beasley Single Handle Floor Mount Filler Set in Polished Nickel - Valve Included
Product Details
This product includes
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
- Three function hand shower (full spray, massage, spray + massage).
- Spout max. flow rate: 8.5 gpm (32.2 L/min) @ 60 psi.
- Includes rough-in valve needed for installation.
- Optional rough-in valve includes stops.
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
- Handshower includes factory installed backflow prevention check valve.
- Integral diverter to hand shower.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 8.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-3/4 in
- Hose Length:
- 58 in
- IAPMO Listed -:
- Yes
- Length:
- 10-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 37-7/8 in
- Spout Type:
- Fixed
- Spray Type:
- Full, Massage
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/4 in
- Type:
- SHK448433
- WaterSense Labeled:
- Yes
- Width:
- 12-1/2 in