Single Lever Handle Dual Function Pressure Balancing Valve Trim in Brushed Nickel

This product has been replaced by

Signature Hardware Brushed Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Signature Hardware Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #SHBE8010ZBN
You last purchased this on
 
Signature Hardware

Beasley Single Lever Handle Dual Function Pressure Balancing Valve Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Brushed Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Signature Hardware Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #SHBE8010ZBN
Signature Hardware

Beasley Single Lever Handle Dual Function Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHBE8010BN
  • Item #7506561
  • Manufacturer Part #449733
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Rough-in valve sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.128, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Height:
7-1/4 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Valve Trim
Faucet Valve Type:
Pressure Balancing
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/4 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Shape:
Round
Shower Arm Reach:
5-1/4 in
Spray Type:
Full
Style:
Traditional
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
cUPC Certified:
Yes