Signature Hardware

Beasley Pressure Balance Valve Trim with Single Lever Handle in Polished Chrome

Part #SHBE8010CP  |  Manufacturer Part #SHBE8010CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handle
  • Factory installed backflow prevention check valve
  • Optional Rough-in Valve is a pressure balance valve with integral stops, one-piece cartridge design for ease of maintenance, back-to-back capability, ceramic disc valve cartridge, cast bronze valve body, adjustable temperature limit stop, quick remove plaster guard, and easy mounting brackets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.129

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Beasley

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Handle Material: Metal

Handle Type: Lever

Height: 7-1/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 5-1/4 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Pressure Balance Shower

Shape: Round

Shower Arm Reach: 5-1/4 in

Spray Type: Full

Style: Traditional

Trim Only: Yes

Type: Pressure Balance Shower

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-1/4 in

cUPC Certified: Yes