Signature Hardware Beasley Round Closed Towel Ring in Brushed Nickel

SHBETRBN

Manufacturer Part #: SHBETRBN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All metal construction
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Beasley
Depth
2-1/16 in
Diameter
6-3/8 in
Height
7-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
2-1/16 in
Ring Type
Closed
Shape
Round

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday