Signature Hardware

Beasley Round Closed Towel Ring in Oil Rubbed Bronze

Part #SHBETRNORB  |  Manufacturer Part #SHBETRNORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Commercial, Residential

Base Plate Height: 2-3/8 in

Base Plate Width: 2-3/8 in

Collection: Beasley

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-1/8 in

Diameter: 6-1/2 in

Hardware Included: Yes

Height: 7-3/8 in

Installation Type: Wall Mount

Length: 6-1/2 in

Material: Stainless Steel

Mount Type: Wall

Product Type: Towel Ring

Ring Type: Closed

Shape: Round

Style: Traditional

Weight: 0.72