Round Closed Towel Ring in Polished Nickel
This product has been replaced by
Manufacturer Part #SHBETR2PN
Beasley Round Closed Towel Ring in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/16 in
- Diameter:
- 6-3/8 in
- Hardware Included:
- Yes
- Height:
- 7-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Product Type:
- Towel Ring
- Projection:
- 2-1/16 in
- Ring Type:
- Closed
- Shape:
- Round
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 0.69 lb