Single Handle Pull Down Kitchen Faucet in Polished Nickel
This product has been replaced by
Manufacturer Part #SHXCBE107PN
Beasley Single Handle Pull Down Kitchen Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pullout spray head with dual spray functionality; aerated spray and stream
- 360° Swivel spout grants access to all areas in and around the sink
- Faucet is constructed of brass ensuring a lifetime of durability
- Designed to be installed onto faucet decks up to 2-5/8 in thick
- Compliant with the Americans with Disabilities Act (ADA)
- Installs onto water supplies with 3/8 in compression connections
- Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Length (in):
- 3-3/4 in
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-5/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 8-1/16 in
- Spout Swivel:
- 360°
- Spray Type:
- Aerated Stream, Gentle
- Style:
- Traditional
- Supply Lines Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.02 lb
- cUPC Certified:
- Yes