Beasley Single Lever Handle Dual Function Pressure Balancing Valve Trim in Polished Nickel

Part #SHBE8010PN  |  Item #7506555  |  Manufacturer Part #449735

$ 165.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Rough-in valve sold separately

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.130, A112.18.1-2018]

Application: Residential

CSA Certified: CSA B125.1-18

Collection: Beasley

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Height: 7-1/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Handle Material: Metal

Handle Type: Lever

Height: 7-1/4 in

IAPMO Listed: Yes

MA Approved: Yes

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Pressure Balance Shower

Shape: Round

Shower Arm Reach: 5-1/4 in

Spray Type: Full

Style: Traditional

Trim Only: Yes

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

cUPC Certified: Yes