Signature Hardware

Beasley Wall Mount Toilet Tissue Holder in Brushed Nickel

Part #SHBETHBN  |  Manufacturer Part #SHBETHBN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All metal construction
  • Mounting hardware included

Specifications

Application: Residential

Collection: Beasley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Hardware Included: Yes

Height: 2-3/8 in

Installation Type: Wall Mount

Length: 8-7/8 in

Material: Zinc

Mount Type: Wall

Pivoting: No

Product Type: Toilet Paper Holder

Style: Traditional

Weight: 1.05